Beli Switch Membrane di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fantech Membrane Keyboard - Fighter
    Mulai

    Rp219.900

    Fantech Membrane Keyboard - Fighter
    atribut:
    • Polling Rate (Hz): 1000
    • Dimensions (mm): 352x130x40
    • Number of Keys: 89
  2. CHERRY Membrane Keyboard Slim
    Mulai

    Rp199.900

    CHERRY Membrane Keyboard Slim
    Deskripsi:
    Easy to Install, Flat, corded keyboard, 4 Hotkeys, Plug & Play via USB Connection, 3 Blue Status LEDs, Optimised for Profesional use in the office
    atribut:
    • Color: Black
  3. REDRAGON Membrane Gaming Keyboard RGB Shiva
    Mulai

    Rp339.900

    REDRAGON Membrane Gaming Keyboard RGB Shiva
    Deskripsi:
    a) 6 On-board Macro Keys. There are 6 programmable macro keys(G1 - G6) on the keyboard which can be recorded macros on the fly without any additional software required to be installed. Easy to edit and DIY your stylish keyboard.b) True RGB Backlit. K512 keyboard is designed with dynamic RGB backlighting. There are 7 pre-set backlight patterns and 6 customized modes. You can even turn it off completely if you don't need it.c) 26 Anti-ghost Keys & Dedicated Media Controls. This keyboard allows at most 26 keys to work simultaneously to provide fast as well as accurate game response. Good choice for your gaming. Also, the media controls let you quickly play, pause, and skip the music right from the keyboard without interrupting your game. Q,A,Z,W,S,X,E,D,C,R,F,V,T,G,B,M,Space,Tab, Ctrl-L,Alt-L,Shift-L,Up,Bottom,Left,Right,caps lockd) More Ergonomic for Less Fatigue. Ergonomically designed with a detachable wrist-rest section connected by magnets, the wrist-rest offers great support to make use more comfortable.e) Professional Software & Durability. The software is available for gamers to set backlights and macros functions. The keyboard has passed 100 million times keystroke test and special Double-shot injection molded keycaps never fade Key colo, very durable to use.
  4. Legrand Saklar Plexo (Saklar Lampu)
    Mulai

    Rp1.099.900

    Legrand Saklar Plexo (Saklar Lampu)
    atribut:
    • Nominal Voltage (V): 250
    • Frequency (Hz): 50-60
    • Material Quality: Thermoplastic
    • Voltage Type: AC
  5. Uticon Stop Kontak dengan Kabel (Power Socket/Power Outlet)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp109.900

    Uticon Stop Kontak dengan Kabel (Power Socket/Power Outlet)
    Deskripsi:
    Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Dilengkapi perangkat penutup soket untuk keamanan tambahan, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Saklar tersendiri untuk setiap soket untuk penghematan pemakaian listrik, Soket akhir berjarak lebih lebar untuk mengakomodasi steker lebar atau AC adaptor besar, Steker arde insulasi berkualitas tinggi berstandar Internasional & SNI, Dilengkapi dengan gounding terminal untuk keamanan, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.
    atribut:
    • Cable (m): 1.5
    • Cable Type: H05VV-F 3x0.75 Sqmm
  6. INGCO Stop Kontak Universal 3-Gang dengan Kabel + Port USB + Saklar (Power Socket/Power Outlet)
    Mulai

    Rp199.900

    INGCO Stop Kontak Universal 3-Gang dengan Kabel + Port USB + Saklar (Power Socket/Power Outlet)
    Deskripsi:
    INGCO Stop Kontak Terminal (2xUSB 2.1A) // Colokan 3 Lubang Saklar Fast Charger Charging
    atribut:
    • Power Cable (m): 3
    • Maximum Current (A) : 13
    • USB A: 2.1
  7. Apera Replacement Probe for ZenTest pH60S-Z
    Mulai

    Rp9.099.900

    Apera Replacement Probe for ZenTest pH60S-Z
    Deskripsi:
    The Apera Instruments PH60-DE is the replacement probe for PH60-Z Smart pocket Ph TesterThis replacement probe is equipped with a highly sensitive glass bulb membrane,built-in temperature sensor, double-junction and a bubble-free blue gel inner solution.It is made for general water solution's pH measurement such as hydroponics, aquaculture, pool & spas, water treatment, environmental monitoring, cooling tower, etc.
  8. AS ONE Auto Dry Desiccator
    Mulai

    Rp8.499.900

    AS ONE Auto Dry Desiccator
    Deskripsi:
    Equipped with a solid polymer electrolyte membrane dry unit that continuously removes moisture in the chamber through electrolysis, enabling stable dehumidification. Power consumption is 3 watts (approximately 440 yen/year) due to its energy-saving design, making it economical. Since the dehumidification unit does not have a driving part, it does not generate noise or vibration, and has excellent durability. Moisture inside the cabinet is released directly to the outside in a gaseous state.
  9. Kenmaster Stop Kontak (Power Socket/Power Outlet)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp63.900

    Kenmaster Stop Kontak (Power Socket/Power Outlet)
    Deskripsi:
    Spesifikasi :- Kabel Full Tembaga- Connector Full Kuningan- Bahan Fire Rerardant- Child Protection- Overload Protector- Central Switch
  10. Merck Millipore Amicon Ultra-4 3K NMWL
    Mulai

    Rp1.699.900

    Merck Millipore Amicon Ultra-4 3K NMWL
    Deskripsi:
    AMICON ULTRA-4 4ML - 3KDa cutoff. Available in 3 pack sizes. UFC800308 - 8 pack UFC800324 - 24 pack UFC800396 - 96 pack High recovery Ultracel regenerated cellulose membrane in a range of molecular weight cut-offs High retentate recovery of greater than 90% Vertical membrane reduces concentration polarization for ultra-fast spin times (as fast as 5 minutes) Heat-sealed membrane minimizes downstream extractables 100% integrity tested for reliable performance Convenient sample monitoring with translucent housing and volume gradations Direct pipette sample access eliminates processing step to recover concentrate High concentration factors of 80–100X Applications: Concentration of biological samples containing antigens, antibodies, enzymes, nucleic acids, or microorganisms Purification of macromolecular components found in tissue culture extracts or cell lysates and protein removal prior to HPLC Concentration of dilute or pre-purified proteins from column eluents Desalting, buffer exchange and protein dialysis
    atribut:
    • Centrifugal Application: Protein Concentration and Desalting
    • Chemistry: Regenerated Cellulose (RC)
    • Color Code: Clear with pink cap
    • Diameter (mm): 17.3
    • Filter Code: PLBC
    • Device Material: Housing: Styrene/butadieneTube: PolypropyleneCap and liner: Polyethylene
    • Filter Type: Ultrafiltration
    • Filtration Area (cm²): 3
    • Key Applications: Protein ExtractionProtein Purification
    • Length (inch): 4.88
    • Length (mm): 124
    • Minimum Final Concentrate Volume (µL): 50
    • NMWL (KDa): 3
    • Quality Level: MQ400
    • Sterility: Non-Sterile
    • Support material: Regenerated cellulose
    • Volume (ml): 4
  11. Legrand Box Plexo
    Mulai

    Rp419.900

    Legrand Box Plexo
    atribut:
    • Material: Plastic
    • Mounting Method: Universal
    • IP Protection: IP55
    • Color: Grey
    • Antimicrobial Treatment: No
  12. INGCO Stop Kontak dengan Kabel (Power Socket/Power Outlet)
    Mulai

    Rp179.900

    INGCO Stop Kontak dengan Kabel (Power Socket/Power Outlet)
    Deskripsi:
    INGCO Stop Kontak Terminal (4 Switch) // Colokan Listrik Lubang
    atribut:
    • Length (m): 3
    • Maximum Current (A) : 13
    • Size (mm²): 3x1.25 power cable
  13. CHERRY Mechanical Gaming Keyboard MX1.0
    Mulai

    Rp999.900

    CHERRY Mechanical Gaming Keyboard MX1.0
    Deskripsi:
    Easy to Install, Keyboard based on the world exclusive MX-techonology, WIN key lockout, Illuminated USB Plug, Anti-ghosting
  14. CHERRY Mechanical Gaming Keyboard MX 2.0S
    Mulai

    Rp909.900

    CHERRY Mechanical Gaming Keyboard MX 2.0S
    Deskripsi:
    Easy to install, Keyboard based on the world exclusive MX-technology, Classic, wired keyboard with original Cherry MX Switches
  15. CHERRY Mechanical Gaming Keyboard G80-3000S
    Mulai

    Rp829.900

    CHERRY Mechanical Gaming Keyboard G80-3000S
    Deskripsi:
    Easy to install, Keyboard based on the world exclusive MX-technology, Reduced TKL layout for more desk space
  16. CHERRY Mechanical Gaming Keyboard MX 2.0S RGB
    Mulai

    Rp1.299.900

    CHERRY Mechanical Gaming Keyboard MX 2.0S RGB
    Deskripsi:
    Easy to install, Keyboard based on the world exclusive MX-technology, Classic, wired keyboard with original Cherry MX Switches, RGB illumination 16 million colors
  17. Shimizu Pump Booster (Pompa Dorong)
    Mulai

    Rp1.699.900

    Shimizu Pump Booster (Pompa Dorong)
    Deskripsi:
    Booster Pump PLW-150 BIT merupakan Pompa Dorong yang memiliki Daya Hisap. Pompa PLW-150 BIT ini akan mendorong air dari tangki ke titik-titik keluaran air agar lebih stabil. Dan Pompa PLW-150 BIT ini bisa dipasang lebih tinggi dari tangki, karena memiliki daya hisap maksimal 8 meter.Fitur Pompa PLW-150 BIT ini adalah Dilengkapi Penstanbil Tekanan ( Pressure Control ), Pressure Switch, Small Tank, body pompa yang tahan karat (material POM), flange inlet & outlet yang terbuat dari bahan kuningan, Tatakan & Tudung Pompa untuk melindungi dari Hujan & Panas. Hal ini akan membuat kerja pompa lebih baik dan tahan lebih lama, serta gulungan motor yang terbuat dari 100% kawat tembaga.
Daftar Harga Switch Membrane Terbaru October 2026
Fantech Membrane Keyboard - FighterRp219.900
CHERRY Membrane Keyboard SlimRp199.900
REDRAGON Membrane Gaming Keyboard RGB ShivaRp339.900
Legrand Saklar Plexo (Saklar Lampu)Rp1.099.900
Uticon Stop Kontak dengan Kabel (Power Socket/Power Outlet)Rp109.900
INGCO Stop Kontak Universal 3-Gang dengan Kabel + Port USB + Saklar (Power Socket/Power Outlet)Rp199.900
Fort Saklar Pelampung Kontrol Tangki Air (Radar Float Switch)Rp85.900
Legrand Single Pole Switch BelankoRp389.900
Fuji Electric Selector SwitchRp139.900
Apera Replacement Probe for ZenTest pH60S-ZRp9.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)